Zoro Homepage

Bis(4-Nitrophenyl) sulfide, 25g

  • Mfr # D0847-25G

  • Zoro # G8018643


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C12H8N2O4S
Chemical Container Size
25 g
Molecular Weight
276.27 F.W.
Chemical Grade
Reagent
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0847-25G
Zoro #
G8018643
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Bis(4-Nitrophenyl) sulfide
Chemical Formula
C12H8N2O4S
Molecular Weight
276.27 F.W.
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
HS n.o. 2930.90.2900
CAS Number
1223-31-0
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Application
GC Analysis
Container Type
Bottle
Product Type
Bis(4-Nitrophenyl) sulfide
Container Material
Clear Glass
Purity
99 %
Form
Powder
Quantity
25
PubChem CID
14655
Volume
25 g
MDL Number
MFCD00039745
REMOVE - Previous PI Node
B

Description

Bis(4-Nitrophenyl) sulfide, CAS Number 1223-31-0, Molecular Weight 276.27 F.W., Chemical Formula C12H8N2O4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2930.90.2900

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.