Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bis(4-Nitrophenyl) sulfide, 5g

  • Mfr # D0847-5G

  • Zoro # G7927138


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
CAS Number
1223-31-0
Molecular Weight
276.27 F.W.
Shelf Life
24 mo
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0847-5G
Zoro #
G7927138
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Bis(4-Nitrophenyl) sulfide
Chemical Grade
Reagent
CAS Number
1223-31-0
Molecular Weight
276.27 F.W.
Shelf Life
24 mo
Shipping Restrictions
HS n.o. 2930.90.2900
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C12H8N2O4S
Application
GC Analysis
Container Type
Bottle
Product Type
Bis(4-Nitrophenyl) sulfide
Purity
99 %
Container Material
Clear Glass
Form
Powder
Quantity
5
MDL Number
MFCD00039745
Volume
5 g
REMOVE - Previous PI Node
B
PubChem CID
14655

Description

Bis(4-Nitrophenyl) sulfide, CAS Number 1223-31-0, Molecular Weight 276.27 F.W., Chemical Formula C12H8N2O4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2930.90.2900

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.