Bis(catecholato)diboron, 1g
Mfr # B3757-1G
Zoro # G7949440
product price: $76.49
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C12H8B2O4
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 237.81
Shelf Life
24 mo
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3757-1G
Zoro #
G7949440
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
Bis(catecholato)diboron
Chemical Formula
C12H8B2O4
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 237.81
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
13826-27-2
Description
Bis(catecholato)diboron, CAS Number 13826-27-2, Molecular Weight F.W. 237.81, Chemical Formula C12H8B2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.