Zoro Homepage

Bis(pyridine)iodonium tetrafluoroborate

  • Mfr # B2539-1G

  • Zoro # G7918878


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C10H10BF4IN2
Chemical Container Type
Bottle
Molecular Weight
F.W. 371.91
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2539-1G
Zoro #
G7918878
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Bis(pyridine)iodonium tetrafluoroborate
Chemical Formula
C10H10BF4IN2
Chemical Container Type
Bottle
Molecular Weight
F.W. 371.91
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
15656-28-7

Description

Bis(pyridine)iodonium tetrafluoroborate, CAS Number 15656-28-7, Molecular Weight F.W. 371.91, Chemical Formula C10H10BF4IN2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.