Zoro Homepage

Blue tetrazolium, 1g

  • Mfr # D0943-1G

  • Zoro # G8083971


product price: $54.39
/ea

Key Features

Molecular Weight
727.65 F.W.
CAS Number
1871-22-3
Chemical Container Type
Bottle
Chemical Formula
C40H32Cl2N8O2
Chemical Container Size
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0943-1G
Zoro #
G8083971
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Blue tetrazolium
Molecular Weight
727.65 F.W.
CAS Number
1871-22-3
Chemical Container Type
Bottle
Chemical Formula
C40H32Cl2N8O2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Container Type
Bottle
Product Type
Blue tetrazolium
Features
Light Sensitive
Form
Powder
Shipping Restrictions
HS 2933.99.7900
Container Material
Clear Glass
Purity
95 %
PubChem CID
9853362
Volume
1 g
REMOVE - Previous PI Node
B
Quantity
1
MDL Number
MFCD00040933

Description

Blue tetrazolium, CAS Number 1871-22-3, Molecular Weight 727.65 F.W., Chemical Formula C40H32Cl2N8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.99.7900

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.