Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Borane - 2-methylpyridine complex, 25g

  • Mfr # B3018-25G

  • Zoro # G8085688


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Size
25 g
Chemical Container Type
Bottle
Chemical Formula
C6H10BN
Molecular Weight
F.W. 106.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3018-25G
Zoro #
G8085688
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Borane - 2-methylpyridine complex
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C6H10BN
Molecular Weight
F.W. 106.96
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2813, 4.3, Pg II
CAS Number
3999-38-0

Description

Borane - 2-methylpyridine complex, CAS Number 3999-38-0, Molecular Weight F.W. 106.96, Chemical Formula C6H10BN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2813, 4.3, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.