Boron Trichloride - Methanol Reagent
Mfr # X0033-SET
Zoro # G8195518
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
UN3316, Chemical kit, 9, PG III
CAS Number
36254-91-8
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X0033-SET
Zoro #
G8195518
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
Varies
Details
Item
Boron Trichloride - Methanol Reagent
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
UN3316, Chemical kit, 9, PG III
CAS Number
36254-91-8
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Description
Boron Trichloride - Methanol Reagents, CAS Number 36254-91-8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size Varies, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3316, Chemical kit, 9, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.