Bromine - 1, 4-dioxane complex, 25g
Mfr # B2719-25G
Zoro # G8070452
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Size
25 g
Shipping Restrictions
UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG III
Molecular Weight
F.W. 247.91
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B2719-25G
Zoro #
G8070452
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Bromine - 1,4-dioxane complex
Shelf Life
24 mo
Shipping Restrictions
UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG III
Molecular Weight
F.W. 247.91
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
15481-39-7
Chemical Formula
C4H8O2.Br2
Description
Bromine - 1,4-dioxane complex, CAS Number 15481-39-7, Molecular Weight F.W. 247.91, Chemical Formula C4H8O2.Br2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1325, Flammable Solid, Organic, N.O.S., 4.1, Pg III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.