Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bromodimethylsulfonium bromide, 25g

  • Mfr # B3311-25G

  • Zoro # G7961471


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
50450-21-0
Chemical Container Size
25 g
Chemical Formula
C2H6Br2S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3311-25G
Zoro #
G7961471
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Bromodimethylsulfonium bromide
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
50450-21-0
Chemical Formula
C2H6Br2S
Chemical Grade
Reagent
Molecular Weight
F.W. 221.94
Chemical Container Type
Bottle
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III

Description

Bromodimethylsulfonium bromide, CAS Number 50450-21-0, Molecular Weight F.W. 221.94, Chemical Formula C2H6Br2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, N.O.S., 8, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.