Bromodimethylsulfonium bromide, 5g
Mfr # B3311-5G
Zoro # G8011059
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C2H6Br2S
Shelf Life
24 mo
CAS Number
50450-21-0
Molecular Weight
F.W. 221.94
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3311-5G
Zoro #
G8011059
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Bromodimethylsulfonium bromide
Chemical Formula
C2H6Br2S
Shelf Life
24 mo
CAS Number
50450-21-0
Molecular Weight
F.W. 221.94
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Chemical Container Material
Clear Glass
Description
Bromodimethylsulfonium bromide, CAS Number 50450-21-0, Molecular Weight F.W. 221.94, Chemical Formula C2H6Br2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, N.O.S., 8, Pg III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.