Zoro Homepage

Bromoform, 500G, CAS 75-25-2

  • Mfr # T0348-500G

  • Zoro # G8294461


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
CHBr3
Chemical Container Size
500 g
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0348-500G
Zoro #
G8294461
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Bromoform
Chemical Formula
CHBr3
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
75-25-2
Molecular Weight
252.77
Shipping Restrictions
UN2515, Bromoform, 6.1, PG III

Description

Bromoform, CAS Number 75-25-2, Molecular Weight 252.77, Chemical Formula CHBr3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2515, Bromoform, 6.1, PG III

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.