Zoro Homepage

Bstfa-tmcs (99:1), 5mL

  • Mfr # B3402-5ML

  • Zoro # G7971378


product price: $66.89
/ea

Key Features

Chemical Grade
Reagent
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, N.O.S., 3, Pg III
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
F.W. 257.40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3402-5ML
Zoro #
G7971378
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
Bstfa-tmcs (99:1)
Chemical Grade
Reagent
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, N.O.S., 3, Pg III
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
F.W. 257.40
Chemical Formula
C8H18F3NOSi2
CAS Number
25561-30-2
Shelf Life
24 mo

Description

Bstfa-tmcs (99:1), CAS Number 25561-30-2, Molecular Weight F.W. 257.40, Chemical Formula C8H18F3NOSi2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquid, Corrosive, N.O.S., 3, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.