Zoro Homepage
This item is Discontinued.
Tci Americas Butyl Isobutyrate, 25mL I0315-25ML

Butyl Isobutyrate, 25mL (Discontinued)

  • Mfr # I0315-25ML
  • Zoro # G8234709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0315-25ML
Zoro #
G8234709
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Butyl Isobutyrate
CAS Number
97-87-0
Chemical Container Material
Clear Glass
Chemical Formula
C8H16O2
Chemical Container Type
Bottle
Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III
Molecular Weight
144.21
Shelf Life
24 mo

Description

Butyl Isobutyrate, CAS Number 97-87-0, Molecular Weight 144.21, Chemical Formula C8H16O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.