Zoro Homepage

Butyl Methacrylate, 25mL

  • Mfr # M0081-25ML

  • Zoro # G8263899


product price: $27.79
/ea

Key Features

CAS Number
97-88-1
Shelf Life
24 mo
Chemical Container Size
25 mL
Molecular Weight
142.2
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0081-25ML
Zoro #
G8263899
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Butyl Methacrylate
CAS Number
97-88-1
Shelf Life
24 mo
Molecular Weight
142.2
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C8H14O2
Shipping Restrictions
UN2227, n-Butyl Methacrylate, Stabilized, 3, PG III

Description

Butyl Methacrylate, CAS Number 97-88-1, Molecular Weight 142.2, Chemical Formula C8H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2227, n-Butyl Methacrylate, Stabilized, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.