Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tci Americas Butyl P-Toluenesulfonate, 25mL T0727-25ML

Butyl P-Toluenesulfonate, 25mL (Discontinued)

  • Mfr # T0727-25ML
  • Zoro # G8215273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0727-25ML
Zoro #
G8215273
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Butyl P-Toluenesulfonate
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
778-28-9
Molecular Weight
228.31
Shelf Life
24 mo
Chemical Formula
C11H16O3S
Chemical Container Material
Clear Glass

Description

Butyl P-Toluenesulfonate, CAS Number 778-28-9, Molecular Weight 228.31, Chemical Formula C11H16O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.