Zoro Homepage

Caffeine, 500g

  • Mfr # C2042-500G

  • Zoro # G7947639


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1544, Alkaloid, solid, n.o.s. (caffeine), 6.1, PG III
Chemical Grade
Reagent
Chemical Formula
C8H10N4O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2042-500G
Zoro #
G7947639
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Caffeine
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1544, Alkaloid, solid, n.o.s. (caffeine), 6.1, PG III
Chemical Grade
Reagent
Chemical Formula
C8H10N4O2
Molecular Weight
F.W. 194.19
Chemical Container Type
Bottle
CAS Number
58-08-2
Shelf Life
24 mo

Description

Caffeine, CAS Number 58-08-2, Molecular Weight F.W. 194.19, Chemical Formula C8H10N4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1544, Alkaloid, Solid, N.O.S. (caffeine), 6.1, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.