Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calciferol, 1g

  • Mfr # C0005-1G

  • Zoro # G8038167


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN2811, Toxic Solid, Organic, N.O.S., 6.1, Pg II
Shelf Life
24 mo
Chemical Formula
C28H44O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0005-1G
Zoro #
G8038167
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Calciferol
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN2811, Toxic Solid, Organic, N.O.S., 6.1, Pg II
Shelf Life
24 mo
Chemical Formula
C28H44O
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 396.66
CAS Number
50-14-6

Description

Calciferol, CAS Number 50-14-6, Molecular Weight F.W. 396.66, Chemical Formula C28H44O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, N.O.S., 6.1, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.