Zoro Homepage

Calmagite, 1g

  • Mfr # C0008-1G

  • Zoro # G7924800


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 358.37
Chemical Container Size
1 g
Chemical Container Type
Bottle
CAS Number
3147-14-6
Chemical Formula
C17H14N2O5S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0008-1G
Zoro #
G7924800
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Calmagite
Molecular Weight
F.W. 358.37
Chemical Container Type
Bottle
CAS Number
3147-14-6
Chemical Formula
C17H14N2O5S
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Calmagite, CAS Number 3147-14-6, Molecular Weight F.W. 358.37, Chemical Formula C17H14N2O5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.