Zoro Homepage

(+/-)-Camphene, 25g

  • Mfr # C0009-25G

  • Zoro # G7905237


product price: $28.99
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Formula
C10H16
CAS Number
79-92-5
Molecular Weight
F.W. 136.24
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0009-25G
Zoro #
G7905237
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
( +/-)-Camphene
Chemical Container Material
Clear Glass
Chemical Formula
C10H16
CAS Number
79-92-5
Molecular Weight
F.W. 136.24
Shelf Life
24 mo
Shipping Restrictions
UN1325, Flammable Solid, Organic, n.o.s., 4.1, PG III
Chemical Container Type
Bottle

Description

( +/-)-Camphene, CAS Number 79-92-5, Molecular Weight F.W. 136.24, Chemical Formula C10H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1325, Flammable Solid, Organic, N.O.S., 4.1, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.