Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(+)-Camphor, 500g

  • Mfr # C0010-500G

  • Zoro # G7965848


product price: $245.99
/ea
Free Shipping & Returns

Key Features

CAS Number
464-49-3
Shelf Life
24 mo
Chemical Container Size
500 g
Shipping Restrictions
UN2717, Camphor, 4.1, Pg III
Chemical Formula
C10H16O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0010-500G
Zoro #
G7965848
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
(+)-Camphor
CAS Number
464-49-3
Shelf Life
24 mo
Shipping Restrictions
UN2717, Camphor, 4.1, Pg III
Chemical Formula
C10H16O
Molecular Weight
F.W. 152.24
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

(+)-Camphor, CAS Number 464-49-3, Molecular Weight F.W. 152.24, Chemical Formula C10H16O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2717, Camphor, 4.1, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.