Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(-)-Camphor, 5g

  • Mfr # C1251-5G

  • Zoro # G7902750


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 g
Chemical Formula
C10H16O
CAS Number
464-48-2
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2717, Camphor, 4.1, Pg III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1251-5G
Zoro #
G7902750
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
(-)-Camphor
Chemical Formula
C10H16O
CAS Number
464-48-2
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2717, Camphor, 4.1, Pg III
Molecular Weight
F.W. 152.24
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent

Description

(-)-Camphor, CAS Number 464-48-2, Molecular Weight F.W. 152.24, Chemical Formula C10H16O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2717, Camphor, 4.1, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.