Zoro Homepage

Capsaicin (Natural), 1g

  • Mfr # M1149-1G

  • Zoro # G8179208


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C18H27NO3
Molecular Weight
305.42
CAS Number
404-86-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1149-1G
Zoro #
G8179208
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Capsaicin (Natural)
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C18H27NO3
Molecular Weight
305.42
CAS Number
404-86-4
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
UN3462, Toxins, Extracted From Living Sources, Solid, n.o.s., 6.1, PG II

Description

Capsaicin (Natural), CAS Number 404-86-4, Molecular Weight 305.42, Chemical Formula C18H27NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3462, Toxins, Extracted From Living Sources, Solid, n.o.s., 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.