Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carboplatin, 100mg

  • Mfr # C2043-100MG

  • Zoro # G8026842


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Molecular Weight
F.W. 371.21
CAS Number
41575-94-4
Chemical Container Size
100 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2043-100MG
Zoro #
G8026842
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Carboplatin
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Molecular Weight
F.W. 371.21
CAS Number
41575-94-4
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C6H12N2O4Pt

Description

Carboplatin, CAS Number 41575-94-4, Molecular Weight F.W. 371.21, Chemical Formula C6H12N2O4Pt, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.