Carboxymethyl cellulose sodium, 25g
Mfr # C0045-25G
Zoro # G8028583
product price: $37.49
/eaKey Features
Chemical Container Material
Clear Glass
Chemical Formula
[C6H7O2(OH)x(OCH2COONa)y]n
CAS Number
9004-32-4
Shelf Life
24 mo
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0045-25G
Zoro #
G8028583
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Carboxymethyl cellulose sodium
Chemical Container Material
Clear Glass
Chemical Formula
[C6H7O2(OH)x(OCH2COONa)y]n
CAS Number
9004-32-4
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Description
Carboxymethyl cellulose sodium, CAS Number 9004-32-4, Chemical Formula [C6H7O2(OH)x(OCH2COONa)y]n, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.