Zoro Homepage

Carmine, 5g

  • Mfr # C0543-5G

  • Zoro # G8094648


product price: $60.59
/ea

Key Features

CAS Number
1390-65-4
Molecular Weight
F.W. 492.39
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0543-5G
Zoro #
G8094648
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Carmine
CAS Number
1390-65-4
Molecular Weight
F.W. 492.39
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C22H20O13
Chemical Grade
Reagent

Description

Carmine, CAS Number 1390-65-4, Molecular Weight F.W. 492.39, Chemical Formula C22H20O13, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.