Zoro Homepage

Carvacrol, 25g

  • Mfr # C0026-25G

  • Zoro # G8022152


product price: $42.89
/ea

Key Features

Chemical Formula
C10H14O
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
499-75-2
Molecular Weight
F.W. 150.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0026-25G
Zoro #
G8022152
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Carvacrol
Chemical Formula
C10H14O
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
499-75-2
Molecular Weight
F.W. 150.22
Shelf Life
24 mo
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S. (Carvacrol), 8, Pg III
Chemical Grade
Reagent

Description

Carvacrol, CAS Number 499-75-2, Molecular Weight F.W. 150.22, Chemical Formula C10H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, N.O.S. (Carvacrol), 8, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.