Carvacrol, 500g
Mfr # C0026-500G
Zoro # G8005337
product price: $336.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Chemical Grade
Reagent
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S. (Carvacrol), 8, Pg III
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0026-500G
Zoro #
G8005337
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Carvacrol
Chemical Grade
Reagent
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S. (Carvacrol), 8, Pg III
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 150.22
CAS Number
499-75-2
Chemical Formula
C10H14O
Chemical Container Type
Bottle
Description
Carvacrol, CAS Number 499-75-2, Molecular Weight F.W. 150.22, Chemical Formula C10H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, N.O.S. (Carvacrol), 8, Pg III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.