Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cedar oil, 25mL

  • Mfr # C0626-25ML

  • Zoro # G8018339


product price: $36.29
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Container Size
25 mL
Shelf Life
24 mo
CAS Number
8000-27-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0626-25ML
Zoro #
G8018339
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Cedar oil
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
8000-27-9

Description

Cedar oil, CAS Number 8000-27-9, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.