Zoro Homepage

Ceric Ammonium Molybdate Solution, 500mL

  • Mfr # C1794-500ML

  • Zoro # G7925850


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 mL
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN3264, Corrosive Liquid, Acidic, Inorganic, N.O.S., 8, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1794-500ML
Zoro #
G7925850
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Ceric Ammonium Molybdate Solution
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN3264, Corrosive Liquid, Acidic, Inorganic, N.O.S., 8, PG III

Description

Ceric Ammonium Molybdate Solution, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN3264, Corrosive Liquid, Acidic, Inorganic, N.O.S., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.