Cesium fluoride, 25g
Mfr # C2204-25G
Zoro # G8046241
product price: $91.49
/ea
Free Shipping & Returns
Key Features
Chemical Formula
CsF
Shelf Life
24 mo
CAS Number
13400-13-0
Shipping Restrictions
UN2923, Corrosive Solids, Toxic, N.O.S, (Cesium Fluoride), 8 (6.1), Pg II
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2204-25G
Zoro #
G8046241
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Cesium fluoride
Chemical Formula
CsF
Shelf Life
24 mo
CAS Number
13400-13-0
Shipping Restrictions
UN2923, Corrosive Solids, Toxic, N.O.S, (Cesium Fluoride), 8 (6.1), Pg II
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 151.91
Chemical Container Type
Bottle
Description
Cesium fluoride, CAS Number 13400-13-0, Molecular Weight F.W. 151.91, Chemical Formula CsF, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2923, Corrosive Solids, Toxic, N.O.S, (Cesium Fluoride), 8 (6.1), Pg II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.