Zoro Homepage

Chloramine t, 25g

  • Mfr # C0076-25G

  • Zoro # G7942407


product price: $24.19
/ea

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
Class 8, HS 2935.90.9500, PG III, UN3263
Chemical Formula
C7H7ClNNaO2S¿3H2O
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0076-25G
Zoro #
G7942407
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Chloramine T
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
Class 8, HS 2935.90.9500, PG III, UN3263
Chemical Formula
C7H7ClNNaO2S¿3H2O
Chemical Container Type
Bottle
CAS Number
7080-50-4
Molecular Weight
281.69 F.W.
Chemical Grade
Lab
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Chloramine T
Container Material
Clear Glass
Form
Powder
Purity
98 %
Features
Air Sensitive, Light Sensitive
Storage Temperature - Minimum
20 Degrees C
Quantity
25
MDL Number
MFCD00000522
REMOVE - Previous PI Node
C
Volume
25 g
Storage Temperature - Maximum
22 Degrees C

Description

Chloramine T, Concentration Not Applicable, CAS Number 7080-50-4, Molecular Weight 281.69 F.W., Chemical Formula C7H7ClNNaO2S�3H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2935.90.9500, PG III, UN3263, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.