Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chloramphenicol, 25g

  • Mfr # C2255-25G

  • Zoro # G8090938


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
323.13 F.W.
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Chemical Formula
C11H12Cl2N2O5
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2255-25G
Zoro #
G8090938
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Chloramphenicol
Molecular Weight
323.13 F.W.
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Chemical Formula
C11H12Cl2N2O5
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
56-75-7
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Chloramphenicol
Container Material
Clear Glass
Purity
98 %
Features
Light Sensitive
Shipping Restrictions
HS 2941.40.0000
Form
Powder
REMOVE - Previous PI Node
C
Volume
25 g
Storage Temperature - Minimum
20 Degrees C
Quantity
25
Storage Temperature - Maximum
22 Degrees C
MDL Number
MFCD00078159

Description

Chloramphenicol, Concentration Not Applicable, CAS Number 56-75-7, Molecular Weight 323.13 F.W., Chemical Formula C11H12Cl2N2O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2941.40.0000, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.