Zoro Homepage

Chlorhexidine diacetate, 25g

  • Mfr # C2511-25G

  • Zoro # G7960272


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 625.60
Chemical Formula
C22H30Cl2N102C2H4O2
Chemical Container Size
25 g
CAS Number
56-95-1
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, N.O.S. (Chlorhexidine Diacetate), 9, Pg III, Marine Pollutant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2511-25G
Zoro #
G7960272
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Chlorhexidine diacetate
Molecular Weight
F.W. 625.60
Chemical Formula
C22H30Cl2N102C2H4O2
CAS Number
56-95-1
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, N.O.S. (Chlorhexidine Diacetate), 9, Pg III, Marine Pollutant
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Chlorhexidine diacetate, CAS Number 56-95-1, Molecular Weight F.W. 625.60, Chemical Formula C22H30Cl2N102C2H4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, N.O.S. (Chlorhexidine Diacetate), 9, Pg III, Marine Pollutant

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.