Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tci Americas Chloroacetaldehyde diethyl acetal, 500g C0084-500G

Chloroacetaldehyde diethyl acetal, 500g (Discontinued)

  • Mfr # C0084-500G
  • Zoro # G7971929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0084-500G
Zoro #
G7971929
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Chloroacetaldehyde diethyl acetal
Molecular Weight
F.W. 152.62
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
621-62-5
Chemical Formula
C6H13ClO2
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S. (Chloroacetaldehyde Diethyl Acetal), 3, Pg III
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Chloroacetaldehyde diethyl acetal, CAS Number 621-62-5, Molecular Weight F.W. 152.62, Chemical Formula C6H13ClO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, N.O.S. (Chloroacetaldehyde Diethyl Acetal), 3, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.