Zoro Homepage

Chloroacetic Acid, 500g

  • Mfr # C2123-500G

  • Zoro # G7996639


product price: $62.19
/ea

Key Features

Chemical Formula
ClCH2COOH
Chemical Container Size
500 g
Molecular Weight
F.W. 94.50
CAS Number
79-11-8
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2123-500G
Zoro #
G7996639
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Chloroacetic Acid
Chemical Formula
ClCH2COOH
Molecular Weight
F.W. 94.50
CAS Number
79-11-8
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1751, Chloroacetic Acid, Solid, 6.1 (8), PG II
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Chloroacetic Acid, CAS Number 79-11-8, Molecular Weight F.W. 94.50, Chemical Formula ClCH2COOH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1751, Chloroacetic Acid, Solid, 6.1 (8), PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.