Zoro Homepage

Chlorobenzene, 500g

  • Mfr # C1948-500G

  • Zoro # G7985603


product price: $39.19
/ea

Key Features

Chemical Formula
C6H5Cl
Shelf Life
24 mo
Chemical Container Size
500 g
CAS Number
108-90-7
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1948-500G
Zoro #
G7985603
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Chlorobenzene
Chemical Formula
C6H5Cl
Shelf Life
24 mo
CAS Number
108-90-7
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 3, HS 2903.91.1000, PG III, UN1134
Chemical Container Type
Bottle
Chemical Grade
Lab
Molecular Weight
112.56 F.W.
Application
GC Analysis
Container Type
Bottle
Product Type
Chlorobenzene
Features
Light Sensitive
Form
Liquid
Concentration
0.995
Container Material
Clear Glass
Purity
98 %
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
C
MDL Number
MFCD00000530
Volume
500 g
Quantity
500

Description

Chlorobenzene, Concentration 0.995, CAS Number 108-90-7, Molecular Weight 112.56 F.W., Chemical Formula C6H5Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2903.91.1000, PG III, UN1134, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.