Chlorocyclohexane, 500mL
Mfr # C0153-500ML
Zoro # G8015913
product price: $86.49
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C6H11Cl
Molecular Weight
F.W. 118.60
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0153-500ML
Zoro #
G8015913
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
Chlorocyclohexane
Chemical Formula
C6H11Cl
Molecular Weight
F.W. 118.60
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
542-18-7
Shelf Life
24 mo
Description
Chlorocyclohexane, CAS Number 542-18-7, Molecular Weight F.W. 118.60, Chemical Formula C6H11Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, N.O.S., 3, Pg II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.