Zoro Homepage

Chlorodimethylphenylsilane, 25mL

  • Mfr # D1147-25ML

  • Zoro # G7920171


product price: $100.99
/ea
Free Shipping & Returns

Key Features

CAS Number
768-33-2
Shelf Life
24 mo
Shipping Restrictions
Class 8, HS n.o. 2931.90.6000, PG II, UN2987
Chemical Container Type
Bottle
Molecular Weight
170.71 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1147-25ML
Zoro #
G7920171
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Chlorodimethylphenylsilane
CAS Number
768-33-2
Shelf Life
24 mo
Shipping Restrictions
Class 8, HS n.o. 2931.90.6000, PG II, UN2987
Chemical Container Type
Bottle
Molecular Weight
170.71 F.W.
Chemical Container Material
Clear Glass
Chemical Formula
C8H11ClSi
Container Type
Bottle
Application
GC Analysis
Product Type
Chlorodimethylphenylsilane
Form
Liquid
Container Material
Clear Glass
Features
Moisture Sensitive
Purity
96 %
MDL Number
MFCD00000499
Quantity
25
PubChem CID
13029
REMOVE - Previous PI Node
C
Volume
25 mL

Description

Chlorodimethylphenylsilane, CAS Number 768-33-2, Molecular Weight 170.71 F.W., Chemical Formula C8H11ClSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS n.o. 2931.90.6000, PG II, UN2987

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.