Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chlorodimethylvinylsilane, 100mL

  • Mfr # C1208-100ML

  • Zoro # G7924329


product price: $216.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1719-58-0
Chemical Container Type
Bottle
Chemical Container Size
100 mL
Chemical Formula
C4H9ClSi
Molecular Weight
F.W. 120.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1208-100ML
Zoro #
G7924329
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mL

Details

Item
Chlorodimethylvinylsilane
CAS Number
1719-58-0
Chemical Container Type
Bottle
Chemical Formula
C4H9ClSi
Molecular Weight
F.W. 120.65
Shelf Life
24 mo
Shipping Restrictions
UN2985, Chlorosilanes, Flammable, Corrosive, n.o.s., 3, PG II
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Chlorodimethylvinylsilane, CAS Number 1719-58-0, Molecular Weight F.W. 120.65, Chemical Formula C4H9ClSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2985, Chlorosilanes, Flammable, Corrosive, N.O.S., 3, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.