Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chloroform, 500mL

  • Mfr # C0819-500ML

  • Zoro # G7987749


product price: $42.59
/ea

Key Features

Shelf Life
24 mo
Molecular Weight
119.37 F.W.
CAS Number
67-66-3
Chemical Container Size
500 mL
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0819-500ML
Zoro #
G7987749
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Chloroform - Stabilized with Ethanol for HPLC Solvent
Shelf Life
24 mo
Molecular Weight
119.37 F.W.
CAS Number
67-66-3
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
CHCl3
Shipping Restrictions
Class 6.1, HS 2903.13.0000, PG III, UN1888
Application
GC Analysis
Container Type
Bottle
Product Type
Chloroform - Stabilized with Ethanol for HPLC Solvent
Concentration
0.995
Chemical Grade
Lab
Purity
99 %
Features
Air Sensitive, Light Sensitive
Form
Liquid
Container Material
Clear Glass
Storage Temperature - Maximum
22 Degrees C
Volume
500 mL
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
C
Quantity
500
MDL Number
MFCD00000826

Description

Chloroform - Stabilized with Ethanol for HPLC Solvent, Concentration 0.995, CAS Number 67-66-3, Molecular Weight 119.37 F.W., Chemical Formula CHCl3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2903.13.0000, PG III, UN1888, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.