Zoro Homepage

Chloroform-d, 100g

  • Mfr # C0583-100G

  • Zoro # G8020597


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Molecular Weight
120.38 F.W.
Chemical Container Type
Bottle
Shipping Restrictions
Class 6.1, HS 2845.90.0000, PG III, UN1888
CAS Number
865-49-6
Chemical Container Size
100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0583-100G
Zoro #
G8020597
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
Chloroform-d - Stabilized with Silver chip
Molecular Weight
120.38 F.W.
Chemical Container Type
Bottle
Shipping Restrictions
Class 6.1, HS 2845.90.0000, PG III, UN1888
CAS Number
865-49-6
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Formula
CDCl3
Chemical Container Material
Clear Glass
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Chloroform-d - Stabilized with Silver chip
Container Material
Clear Glass
Form
Liquid
Features
Air Sensitive, Hygroscopic, Light Sensitive
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
C
Volume
100 g
MDL Number
MFCD00000827
Quantity
100
Storage Temperature - Minimum
20 Degrees C

Description

Chloroform-d - Stabilized with Silver chip, Concentration Not Applicable, CAS Number 865-49-6, Molecular Weight 120.38 F.W., Chemical Formula CDCl3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2845.90.0000, PG III, UN1888, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.