Zoro Homepage

Chloromethyl ethyl ether, 25g

  • Mfr # C0201-25G

  • Zoro # G6682944


product price: $127.99
/ea
Free Shipping & Returns

Key Features

CAS Number
3188-13-4
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
F.W. 94.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0201-25G
Zoro #
G6682944
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Chloromethyl ethyl ether
CAS Number
3188-13-4
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
F.W. 94.54
Shipping Restrictions
UN2354, Chloromethyl Ethyl Ether, 3, Pg II
Chemical Container Type
Bottle
Chemical Formula
C3H7ClO

Description

Chloromethyl ethyl ether, CAS Number 3188-13-4, Molecular Weight F.W. 94.54, Chemical Formula C3H7ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2354, Chloromethyl Ethyl Ether, 3, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.