Zoro Homepage

Chloromethyl ethyl ether, 500g

  • Mfr # C0201-500G

  • Zoro # G8001502


product price: $1,093.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shipping Restrictions
UN2354, Chloromethyl Ethyl Ether, 3, Pg II
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C3H7ClO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0201-500G
Zoro #
G8001502
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Chloromethyl ethyl ether
Chemical Grade
Reagent
Shipping Restrictions
UN2354, Chloromethyl Ethyl Ether, 3, Pg II
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C3H7ClO
Chemical Container Type
Bottle
Molecular Weight
F.W. 94.54
CAS Number
3188-13-4

Description

Chloromethyl ethyl ether, CAS Number 3188-13-4, Molecular Weight F.W. 94.54, Chemical Formula C3H7ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2354, Chloromethyl Ethyl Ether, 3, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.