(chloromethyl)trimethylsilane, 250mL
Mfr # C0862-250ML
Zoro # G8092889
product price: $617.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 122.67
Chemical Container Type
Bottle
Chemical Container Size
250 mL
Chemical Formula
C4H11ClSi
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0862-250ML
Zoro #
G8092889
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
250 mL
Details
Item
(chloromethyl)trimethylsilane
Molecular Weight
F.W. 122.67
Chemical Container Type
Bottle
Chemical Formula
C4H11ClSi
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
CAS Number
2344-80-1
Description
(chloromethyl)trimethylsilane, CAS Number 2344-80-1, Molecular Weight F.W. 122.67, Chemical Formula C4H11ClSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 250 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, N.O.S., 3, Pg II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.