Chlorotriethylsilane, 5g
Mfr # T0589-5G
Zoro # G8183651
product price: $32.29
/eaKey Features
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
994-30-9
Molecular Weight
150.72
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0589-5G
Zoro #
G8183651
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Chlorotriethylsilane
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
994-30-9
Molecular Weight
150.72
Chemical Grade
Reagent
Chemical Formula
C6H15ClSi
Chemical Container Type
Bottle
Shipping Restrictions
UN2986, Chlorosilanes, Corrosive, Flammable, n.o.s., 3, PG II
Description
Chlorotriethylsilane, CAS Number 994-30-9, Molecular Weight 150.72, Chemical Formula C6H15ClSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2986, Chlorosilanes, Corrosive, Flammable, n.o.s., 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.