Chlorpromazine hydrochloride, 5g
Mfr # C2481-5G
Zoro # G8011092
product price: $62.79
/eaKey Features
Chemical Formula
C17H19ClN2SHCl
Shelf Life
24 mo
CAS Number
69-09-0
Chemical Container Size
5 g
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2481-5G
Zoro #
G8011092
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Chlorpromazine hydrochloride
Chemical Formula
C17H19ClN2SHCl
Shelf Life
24 mo
CAS Number
69-09-0
Chemical Container Type
Bottle
Molecular Weight
F.W. 355.33
Shipping Restrictions
UN2811, Toxic Solid, Organic, N.O.S. (Chlorpromazine), 6.1, Pg III
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Description
Chlorpromazine hydrochloride, CAS Number 69-09-0, Molecular Weight F.W. 355.33, Chemical Formula C17H19ClN2SHCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, N.O.S. (Chlorpromazine), 6.1, Pg III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.