Zoro Homepage

Cis-decahydronaphthalene, 25mL

  • Mfr # D0009-25ML

  • Zoro # G7973791


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN1147, Decahydronaphthalene, 3, PG III
Chemical Formula
C10H18
CAS Number
493-01-6
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0009-25ML
Zoro #
G7973791
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Cis-decahydronaphthalene
Shipping Restrictions
UN1147, Decahydronaphthalene, 3, PG III
Chemical Formula
C10H18
CAS Number
493-01-6
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
F.W. 138.25

Description

Cis-decahydronaphthalene, CAS Number 493-01-6, Molecular Weight F.W. 138.25, Chemical Formula C10H18, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1147, Decahydronaphthalene, 3, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.