Zoro Homepage

Citraconic Anhydride, 25g

  • Mfr # M0365-25G

  • Zoro # G8162030


product price: $38.39
/ea

Key Features

Molecular Weight
112.08 F.W.
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Size
25 g
Shipping Restrictions
Class 6.1, HS 2917.19.7050, PG III, UN2810
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0365-25G
Zoro #
G8162030
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Citraconic Anhydride
Molecular Weight
112.08 F.W.
Chemical Container Type
Bottle
Chemical Grade
Lab
Shipping Restrictions
Class 6.1, HS 2917.19.7050, PG III, UN2810
CAS Number
616-02-4
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C5H4O3
Container Type
Bottle
Application
GC Analysis
Product Type
Citraconic Anhydride
Form
Liquid
Features
Moisture Sensitive
Container Material
Clear Glass
Quantity
25
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
C
Storage Temperature - Maximum
22 Degrees C
Volume
25 g
MDL Number
MFCD00005522

Description

Citraconic Anhydride, Concentration Not Applicable, CAS Number 616-02-4, Molecular Weight 112.08 F.W., Chemical Formula C5H4O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2917.19.7050, PG III, UN2810, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.