Zoro Homepage

Citraconic Anhydride, 500g

  • Mfr # M0365-500G

  • Zoro # G8288423


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shipping Restrictions
UN2810, Toxic Liquid, Organic, n.o.s. (Citraconic Anhydride), 6.1, PG III
Chemical Grade
Reagent
CAS Number
616-02-4
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0365-500G
Zoro #
G8288423
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Citraconic Anhydride
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2810, Toxic Liquid, Organic, n.o.s. (Citraconic Anhydride), 6.1, PG III
Chemical Grade
Reagent
CAS Number
616-02-4
Shelf Life
24 mo
Chemical Formula
C5H4O3
Chemical Container Type
Bottle
Molecular Weight
112.08

Description

Citraconic Anhydride, CAS Number 616-02-4, Molecular Weight 112.08, Chemical Formula C5H4O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s. (Citraconic Anhydride), 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.