Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(-)-Citronellal, 25mL

  • Mfr # C1454-25ML

  • Zoro # G8015310


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C10H18O
CAS Number
5949-05-3
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C1454-25ML
Zoro #
G8015310
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
(-)-Citronellal
Chemical Formula
C10H18O
CAS Number
5949-05-3
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
F.W. 154.25
Shelf Life
24 mo

Description

(-)-Citronellal, CAS Number 5949-05-3, Molecular Weight F.W. 154.25, Chemical Formula C10H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.